Personal STOP THE BLEED Bleeding Control Kit, Intermediate with SAMXT
- Mfr # STB3-I-SAMXT
- Zoro # G623939418
product price:Â
$
77.45
/ea
Key Features
Depth
2.5 in
Material
Plastic, Metal
Height
11 in
Length
8 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STB3-I-SAMXT
- Zoro #
- G623939418
- UPC #
- 810104541343
- Country of Origin
- United States
Dimensions
- Depth
- 2.5 in
- Height
- 11 in
- Length
- 8 in
Details
- Material
- Plastic, Metal
- Item
- Bleeding Control Kit
- Color
- Clear
- Gauze
- (1) Wound Packing Gauze
Description
Personal STOP THE BLEED Kit - Intermediate (SAMXT) provides the lay responder with battlefield-tested tools to stop life threatening traumatic blood loss. Includes: SAMXT Tourniquet, HyFin Vent Compact Chest Seal Twin-pack, 4-inch Emergency Trauma dressing, Wound Packing Gauze, Trauma shears, 1 pair Nitrile responder gloves, Survival blanket, Permanent marker, and Instruction card arranged in a plastic, resealable pouch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.