Shop TRUE RESCUE
See all product information
Create Account
Standard Surface Mounted Bleeding Control Cabinet, Alarmed
- Mfr # CB2-BC-L
- Zoro # G823939409
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Depth
8.375 in
Height
16.625 in
Color
White
Length
16 in
Includes
Standard Large Bleeding Control Cabinet with Alarm. Fits up to 8 Bleeding Control Kits. Measures 16.63" H x 16" L x 9.25" D.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB2-BC-L
- Zoro #
- G823939409
- UPC #
- 810104540674
- Country of Origin
- United States
- Item
- Bleeding Control Cabinet
- Color
- White
- Includes
- Standard Large Bleeding Control Cabinet with Alarm. Fits up to 8 Bleeding Control Kits. Measures 16.63" H x 16" L x 9.25" D.
- Material
- Steel, Acrylic
Dimensions
- Depth
- 8.375 in
- Height
- 16.625 in
- Length
- 16 in
Description
Standard Large Bleeding Control Cabinet with Alarm. Fits up to 8 Bleeding Control Kits. Measures 16.63" H x 16" L x 9.25" D. Often Used as Part of a Bundle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.