Zoro Homepage

STOP THE BLEED Bleeding Control Kit, Premium with NuStat and C-A-T

  • Mfr # STB1-Pn-CAT

  • Zoro # G522706852


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Length
5 in
Tourniquet
C.A.T.
Width
2 in
Wound Dressings Included
(1) 6" Emergency Trauma dressing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB1-Pn-CAT
Zoro #
G522706852
UPC #
850031633445
Country of Origin
United States

Dimensions

Depth
7 in
Length
5 in
Width
2 in

Details

Tourniquet
C.A.T.
Wound Dressings Included
(1) 6" Emergency Trauma dressing
Kit Level
Premium
Color
Red
Includes
(1) C.A.T. Tourniquet, (1) Wound Packing Gauze, (1) Hyfin Vent Compact Chest Seal Twin-pack, (1) Survival blanket, W 51" x H 82", (1) NuStat Hemostatic dressing 4x4, (2) Pair Nitrile Responder Gloves (latex and powder free), (1) 7-1/2" Trauma shears, (1) Permanent Marker, (1) Instruction Card with step-by-step guidance on how to apply the tourniquet, wound packing gauze, and emergency trauma dressing, (1) Red nylon rapidly deployable zippered pack with removeable patch.
Shape
Rectangular
Material
Fabric, Plastic, Metal

Description

The STOP THE BLEED Kit by True Rescue provides the lay responder with battlefield tested tools to help control life threatening traumatic blood loss. Our kits are expertly crafted with input from seasoned first responders. True Rescue is an official licensee of the Department of Defense's STOP THE BLEED program, and all of our STOP THE BLEED kits exceed the program's requirements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.