
STOP THE BLEED Bleeding Control Kit, Premium with NuStat and SAMXT
Mfr # STB1-Pn-SAMXT
Zoro # G322706854
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Kit Level
Premium
Shape
Rectangular
Color
Red
Depth
7 in
Includes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STB1-Pn-SAMXT
Zoro #
G322706854
UPC #
850031633643
Country of Origin
United States
Dimensions
Depth
7 in
Length
5 in
Width
2 in
Details
Kit Level
Premium
Shape
Rectangular
Color
Red
Includes
Material
Fabric, Plastic, Metal
Tourniquet
SAM XT
Wound Dressings Included
(1) 6" Emergency Trauma dressing
Description
The STOP THE BLEED Kit by True Rescue provides the lay responder with battlefield tested tools to help control life threatening traumatic blood loss. Our kits are expertly crafted with input from seasoned first responders. True Rescue is an official licensee of the Department of Defense's STOP THE BLEED program, and all of our STOP THE BLEED kits exceed the program's requirements.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.