
STOP THE BLEED Bleeding Control Kit, Standard with C-A-T
Mfr # STB1-S-CAT
Zoro # G622706851
product price: $90.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
5 in
Depth
7 in
Material
Fabric, Plastic, Metal
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STB1-S-CAT
Zoro #
G622706851
UPC #
850031633421
Country of Origin
United States
Dimensions
Width
2 in
Length
5 in
Depth
7 in
Details
Material
Fabric, Plastic, Metal
Shape
Rectangular
Wound Dressings Included
(1) 6" Emergency Trauma dressing
Includes
Color
Red
Kit Level
Standard
Tourniquet
C.A.T.
Description
The STOP THE BLEED Kit by True Rescue provides the lay responder with battlefield tested tools to help control life threatening traumatic blood loss. Our kits are expertly crafted with input from seasoned first responders. True Rescue is an official licensee of the Department of Defense's STOP THE BLEED program, and all of our STOP THE BLEED kits exceed the program's requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.