Zoro Homepage

STOP THE BLEED Bleeding Control Kit, Standard with SAMXT

  • Mfr # STB1-S-SAMXT

  • Zoro # G922706858


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Width
2 in
Wound Dressings Included
(1) 6" Emergency Trauma dressing
Color
Red
Shape
Rectangular
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB1-S-SAMXT
Zoro #
G922706858
UPC #
850031633629
Country of Origin
United States

Dimensions

Width
2 in
Depth
7 in
Length
5 in

Details

Wound Dressings Included
(1) 6" Emergency Trauma dressing
Color
Red
Shape
Rectangular
Kit Level
Standard
Tourniquet
SAM XT
Material
Fabric, Plastic, Metal
Includes
(1) SAM XT Tourniquet, (2) Wound Packing Gauze, (1) Survival blanket, W 51" x H 82", (2) Pair Nitrile Responder Gloves (latex and powder free), (1) 7-1/2" Trauma shears, (1) Permanent Marker, (1) Instruction Card with step-by-step guidance on how to apply the tourniquet, wound packing gauze, and emergency trauma dressing, (1) Red nylon rapidly deployable zippered pack with removeable patch.

Description

The STOP THE BLEED Kit by True Rescue provides the lay responder with battlefield tested tools to help control life threatening traumatic blood loss. Our kits are expertly crafted with input from seasoned first responders. True Rescue is an official licensee of the Department of Defense's STOP THE BLEED program, and all of our STOP THE BLEED kits exceed the program's requirements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.