Retainer Block, 7/16 in H, 5/8 in W
- Mfr # 217977
- Zoro # G923356595
product price:Â
$
20.75
/ea
Key Features
Overall Width
5/8 in
Overall Height
7/16 in
Color
Black
Product Type
Retainer Block
Wire Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217977
- Zoro #
- G923356595
- UPC #
- -
- Country of Origin
- United States
- Item
- Retainer Block
- Color
- Black
- Product Type
- Retainer Block
- Wire Color
- Black
Dimensions
- Overall Width
- 5/8 in
- Overall Height
- 7/16 in
Description
Retainer Block, Overall Height 7/16 in, Overall Width 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.