Shelf, 2"H, 24"W
- Mfr # 222501-038
- Zoro # G723353855
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Product Type
Shelf
Overall Width
24 in
Overall Height
2 in
Compatible Manufacturer Part Number
CVM-49,GDM-49,GDM-49-HC-LD,GDM-49-HC-TSL01,GDM-49-SCI-HC-TSL01,GDM-49F-FLX-HC-TSL01,GDM-49F-HC-TSL01,GDM-49F-LTF-HC-TSL01,GDM-49FC-HC-TSL01,GDM-49PT,GDM-49RF,GDM-49RL,GDM-49RL-HC-LD,GDM-49RL-HC-TSL01,GDM-49W,GDM-49W-RF,GDM-52TM,GDM-52TM-RL,GEM-49,T-49,T-49-2-G-2,T-49-2-G-2-HC-FGD01,T-49-4,T-49-4-HC,T-49-4PT,T-49-HC,T-49DT-4-HC,T-49DT-HC,T-49F,T-49F-2-G-2,T-49F-4,T-49F-4-HC,T-49F-FLX-HC,T-49F-HC,T-49FG,T-49FG-FLX-HC-FGD01,T-49FG-HC-FGD01,T-49FZ,T-49G,T-49G-4,T-49G-4-HC-FGD01,T-49G-HC-FGD01,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,TC-49,TC-49G,TM-52,TM-52-4,TM-52F,TM-52F-4,TM-52FG,TM-52G,TM-52G-4,TS-49,TS-49-1-G-3,TS-49-2-G-2,TS-49-2-G-2-HC-FGD01,TS-49-4,TS-49-4-HC,TS-49-HC,TS-49F,TS-49F-2-G-2,TS-49F-4,TS-49F-4-HC,TS-49F-HC,TS-49FG,TS-49FG-HC-FGD01,TS-49G,TS-49G-4,TS-49G-4-HC-FGD01,TS-49G-HC-FGD01.
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222501-038
- Zoro #
- G723353855
- UPC #
- -
- Country of Origin
- United States
- Item
- Shelf
- Product Type
- Shelf
- Compatible Manufacturer Part Number
- CVM-49,GDM-49,GDM-49-HC-LD,GDM-49-HC-TSL01,GDM-49-SCI-HC-TSL01,GDM-49F-FLX-HC-TSL01,GDM-49F-HC-TSL01,GDM-49F-LTF-HC-TSL01,GDM-49FC-HC-TSL01,GDM-49PT,GDM-49RF,GDM-49RL,GDM-49RL-HC-LD,GDM-49RL-HC-TSL01,GDM-49W,GDM-49W-RF,GDM-52TM,GDM-52TM-RL,GEM-49,T-49,T-49-2-G-2,T-49-2-G-2-HC-FGD01,T-49-4,T-49-4-HC,T-49-4PT,T-49-HC,T-49DT-4-HC,T-49DT-HC,T-49F,T-49F-2-G-2,T-49F-4,T-49F-4-HC,T-49F-FLX-HC,T-49F-HC,T-49FG,T-49FG-FLX-HC-FGD01,T-49FG-HC-FGD01,T-49FZ,T-49G,T-49G-4,T-49G-4-HC-FGD01,T-49G-HC-FGD01,T-49G-PT,T-49G-RL,T-49MHC,T-49PT,T-49RL,TC-49,TC-49G,TM-52,TM-52-4,TM-52F,TM-52F-4,TM-52FG,TM-52G,TM-52G-4,TS-49,TS-49-1-G-3,TS-49-2-G-2,TS-49-2-G-2-HC-FGD01,TS-49-4,TS-49-4-HC,TS-49-HC,TS-49F,TS-49F-2-G-2,TS-49F-4,TS-49F-4-HC,TS-49F-HC,TS-49FG,TS-49FG-HC-FGD01,TS-49G,TS-49G-4,TS-49G-4-HC-FGD01,TS-49G-HC-FGD01.
- Color
- White
- Compatible Product Type
- Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
- Wire Color
- White
Dimensions
- Overall Width
- 24 in
- Overall Height
- 2 in
Description
Shelf, Overall Height 2 in, Overall Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.