Shop TRUE
See all product information
Create Account
ShelfStd.Kit, 1/2"H, 1"W
- Mfr # 987795
- Zoro # G023361208
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Freezer, Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
Material
Aluminum
Overall Width
1 in
Product Type
Shelf Standard Kit
Overall Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 987795
- Zoro #
- G023361208
- UPC #
- -
- Country of Origin
- United States
- Item
- Shelf Standard Kit
- Compatible Product Type
- Freezer, Glass Door Merchandiser Freezer, Glass Door Merchandiser Refrigerator, Reach-In Freezer, Reach-In Refrigerator, Refrigerator
- Material
- Aluminum
- Product Type
- Shelf Standard Kit
- Color
- Clear
- Compatible Manufacturer Part Number
- GDM-19T-HC,GDM-26,GDM-47,GDM-69,GDM-72,GDM-72F,SRA2DT-2S,STA1-FPT-2HS-2HS,STA1F-1G,STA1F-1S,STA1F-2HS,STA1FPT-1S-1S,STA1R-1G,STA1R-1HG/1HS,STA1R-1S,STA1R-2HG,STA1R-2HS,STA1RPT-1G-1G,STA1RPT-1G-1S,STA1RPT-1HG/1HS-1S,STA1RPT-1S-1S,STA1RPT-2HG-1G,STA1RPT-2HS-1G,STA1RPT-2HS-1S,STA1RPT-2HS-2HS,STA2F-2G,STA2F-2S,STA2F-4HS,STA2R-2G,STA2R-2HG/2HS,STA2R-2S,STA2R-4HG,STA2R-4HS,STA2RPT-2G-2G,STA2RPT-2S-2S,STA2RPT-4HG-4HG,STA2RPT-4HS-4HS,STA3R-3G,STA3R-3S,STA3R-6HS,STG1F-1G,STG1F-1S,STG1F-2HS,STG1FPT-1S-1S,STG1FPT-2HS-2HS,STG1R-1G,STG1R-1HG/1HS,STG1R-1S,STG1R-2HG,STG1R-2HS,STG1RPT-1G-1G,STG1RPT-1G-1S,STG1RPT-1HG/1HS-1S,STG1RPT-1S-1S,STG1RPT-2HG-1G,STG1RPT-2HG-2HG,STG1RPT-2HS-1G,STG1RPT-2HS-1S,STG1RPT-2HS-2HS,STG2DT-2S,STG2F-2G-HC,STG2F-2S,STG2F-4HS,STG2R-2G,STG2R-2HG/2HS,STG2R-2S,STG2R-4HG,STG2R-4HS,STG2RPT-2G-2G,STG2RPT-2S-2G,STG2RPT-2S-2S,STG2RPT-4HG-4HG,STG2RPT-4HS-4HS,STG3F-3S,STG3R-3G,STG3R-3S,STM1F-1S,STM1F-2HS,STM1F-2HS-HC,STM1R-1S,STM1R-2HS,STM2F-2S,STM2R-2S,STM2R-4HS,STR1F-1G,STR1F-1G-HC,STR1F-1S-HC,STR1F-2HS,STR1F-HC,STR1FPT-1S-1S,STR1FPT-2HS-2HS,STR1R-1G,STR1R-1HG/1HS,STR1R-1S,STR1R-2HG,STR1R-2HS,STR1RPT-1G-1G,STR1RPT-1G-1S,STR1RPT-1HG/1HS-1S,STR1RPT-1S-1S,STR1RPT-2HG-1G,STR1RPT-2HG-2HG,STR1RPT-2HS-1G,STR1RPT-2HS-1S,STR1RPT-2HS-2HS,STR2DT-2S,STR2F-2S,STR2F-4HS,STR2R-2HG/2HS,STR2R-2S,STR2R-4HG,STR2R-4HS,STR2RPT-2G-2G,STR2RPT-2G-2S,STR2RPT-2S-2S,STR2RPT-4HG-2G,STR2RPT-4HG-4HG,STR2RPT-4HS-4HS,STR3R-3G,STR3R-3S,TAC-30,TM-24,TM-24-2,TM-24F,TM-24F-2,TM-24FG,TM-24G,TM-24G-2,TM-25,TM-52,TM-52-4,TM-52F,TM-52F-4,TM-52FG,TM-52G,TM-52G-4,TM-54,TM-56F,TM-65-18,TM-74,TM-74-6,TM-74F,TM-74F-6,TM-74FG,TM-74G,TM-85,TM-85F
- Shell Material
- Aluminum
- Wire Color
- Clear
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 1 in
- Overall Height
- 1/2 in
Description
Shelf Standard Kit, Overall Height 1/2 in, Overall Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.