Shop TRUE
See all product information
Create Account
SpringDoorHinge, 13/16"H, 3"W
Mfr # 823089
Zoro # G623357595
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Overall Height
13/16 in
Product Type
Spring Door Hinge
Color
Gray
Overall Width
3 in
Compatible Product Type
Sandwich/Salad Prep Refrigerator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 823089
- Zoro #
- G623357595
- UPC #
- -
- Country of Origin
- United States
- Item
- Spring Door Hinge
- Product Type
- Spring Door Hinge
- Color
- Gray
- Compatible Product Type
- Sandwich/Salad Prep Refrigerator
- Compatible Manufacturer Part Number
- TSSU-72-30M-B-ST-HC
Description
Spring Door Hinge, Overall Height 13/16 in, Overall Width 3 in