- Home
- /
- Food Service & Restaurant Supplies
- /
- Food Serving Equipment
- /
- Food Service Appliance Parts
- /
- Start Component Kit TPA0413YXA
Start Component Kit TPA0413YXA
Mfr # 882017
Zoro # G8910666
product price: $216.99
/ea
Free Shipping & Returns
Key Features
For Use With
48 in 2-Section Solid Door Worktop Refrigerator, Chef Base, Deep Undercounter Refrigerator, Glass Door Merchandiser Refrigerator, Reach-In Refrigerator/Freezer, Refrigerator, Refrigerator/Freezer, Single Glass-Door Refrigerated Merchandiser - 12 cu. ft., Solid Door Undercounter Refrigerator, Underbar Refrigeration, Undercounter Worktop, Work Top Refrigerator
For Use With Mfr. Model Number
GDM-10, GDM-10-58, GDM-10F-RB, GDM-10RB, GDM-10RF, GDM-10RF-LE, GDM-10SSL, GDM-11SD, GDM-12, GDM-12F, GDM-12FC, GDM-12LE-RF, GDM-12RF, GDM-LE, T-15G, TBB-24-72, TBB-24-72-S, TBB-24-72G, TBB-24-72G-SD, TBB-24-72G-SD-S, TBB-24GAL-72, TBB-24GAL-72-S, TBB-24GAL-72G, TRCB-48, TUC-44, TUC-44D-2, TUC-44HD, TUC-48, TUC-48-LP, TUC-48D-2, TUC-48D-2-LP, TUC-48D-4, TUC-48D-4-LP, TUC-48G, TUC-48G-LP, TUC-60, TUC-60-32, TUC-60-32D-2, TUC-60-32HD, TUC-60-LP, TUC-60D-2, TUC-60D-2-LP, TUC-60D-4, TUC-60D-4-LP, TUC-60G, TUC-60G-LP, TUC-67, TUC-67D-2, TUC-67D-4, TUC-67HD, TUC-GAL-48, TUC-GAL-48-2, TWT-44, TWT-44D-2, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67HD
Fits Brand
True
Compatible with Manufacturer Model Number
GDM-10, GDM-10-58, GDM-10F-RB, GDM-10RB, GDM-10RF, GDM-10RF-LE, GDM-10SSL, GDM-11SD, GDM-12, GDM-12F, GDM-12FC, GDM-12LE-RF, GDM-12RF, GDM-LE, T-15G, TBB-24-72, TBB-24-72-S, TBB-24-72G, TBB-24-72G-SD, TBB-24-72G-SD-S, TBB-24GAL-72, TBB-24GAL-72-S, TBB-24GAL-72G, TRCB-48, TUC-44, TUC-44D-2, TUC-44HD, TUC-48, TUC-48-LP, TUC-48D-2, TUC-48D-2-LP, TUC-48D-4, TUC-48D-4-LP, TUC-48G, TUC-48G-LP, TUC-60, TUC-60-32, TUC-60-32D-2, TUC-60-32HD, TUC-60-LP, TUC-60D-2, TUC-60D-2-LP, TUC-60D-4, TUC-60D-4-LP, TUC-60G, TUC-60G-LP, TUC-67, TUC-67D-2, TUC-67D-4, TUC-67HD, TUC-GAL-48, TUC-GAL-48-2, TWT-44, TWT-44D-2, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67HD
Compatible Manufacturer Model Number
GDM-10, GDM-10-58, GDM-10F-RB, GDM-10RB, GDM-10RF, GDM-10RF-LE, GDM-10SSL, GDM-11SD, GDM-12, GDM-12F, GDM-12FC, GDM-12LE-RF, GDM-12RF, GDM-LE, T-15G, TBB-24-72, TBB-24-72-S, TBB-24-72G, TBB-24-72G-SD, TBB-24-72G-SD-S, TBB-24GAL-72, TBB-24GAL-72-S, TBB-24GAL-72G, TRCB-48, TUC-44, TUC-44D-2, TUC-44HD, TUC-48, TUC-48-LP, TUC-48D-2, TUC-48D-2-LP, TUC-48D-4, TUC-48D-4-LP, TUC-48G, TUC-48G-LP, TUC-60, TUC-60-32, TUC-60-32D-2, TUC-60-32HD, TUC-60-LP, TUC-60D-2, TUC-60D-2-LP, TUC-60D-4, TUC-60D-4-LP, TUC-60G, TUC-60G-LP, TUC-67, TUC-67D-2, TUC-67D-4, TUC-67HD, TUC-GAL-48, TUC-GAL-48-2, TWT-44, TWT-44D-2, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67HD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
882017
Zoro #
G8910666
UPC #
-
Country of Origin
Brazil
Details
Item
Start Component Kit
For Use With
48 in 2-Section Solid Door Worktop Refrigerator, Chef Base, Deep Undercounter Refrigerator, Glass Door Merchandiser Refrigerator, Reach-In Refrigerator/Freezer, Refrigerator, Refrigerator/Freezer, Single Glass-Door Refrigerated Merchandiser - 12 cu. ft., Solid Door Undercounter Refrigerator, Underbar Refrigeration, Undercounter Worktop, Work Top Refrigerator
For Use With Mfr. Model Number
GDM-10, GDM-10-58, GDM-10F-RB, GDM-10RB, GDM-10RF, GDM-10RF-LE, GDM-10SSL, GDM-11SD, GDM-12, GDM-12F, GDM-12FC, GDM-12LE-RF, GDM-12RF, GDM-LE, T-15G, TBB-24-72, TBB-24-72-S, TBB-24-72G, TBB-24-72G-SD, TBB-24-72G-SD-S, TBB-24GAL-72, TBB-24GAL-72-S, TBB-24GAL-72G, TRCB-48, TUC-44, TUC-44D-2, TUC-44HD, TUC-48, TUC-48-LP, TUC-48D-2, TUC-48D-2-LP, TUC-48D-4, TUC-48D-4-LP, TUC-48G, TUC-48G-LP, TUC-60, TUC-60-32, TUC-60-32D-2, TUC-60-32HD, TUC-60-LP, TUC-60D-2, TUC-60D-2-LP, TUC-60D-4, TUC-60D-4-LP, TUC-60G, TUC-60G-LP, TUC-67, TUC-67D-2, TUC-67D-4, TUC-67HD, TUC-GAL-48, TUC-GAL-48-2, TWT-44, TWT-44D-2, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67HD
Fits Brand
True
Compatible with Manufacturer Model Number
GDM-10, GDM-10-58, GDM-10F-RB, GDM-10RB, GDM-10RF, GDM-10RF-LE, GDM-10SSL, GDM-11SD, GDM-12, GDM-12F, GDM-12FC, GDM-12LE-RF, GDM-12RF, GDM-LE, T-15G, TBB-24-72, TBB-24-72-S, TBB-24-72G, TBB-24-72G-SD, TBB-24-72G-SD-S, TBB-24GAL-72, TBB-24GAL-72-S, TBB-24GAL-72G, TRCB-48, TUC-44, TUC-44D-2, TUC-44HD, TUC-48, TUC-48-LP, TUC-48D-2, TUC-48D-2-LP, TUC-48D-4, TUC-48D-4-LP, TUC-48G, TUC-48G-LP, TUC-60, TUC-60-32, TUC-60-32D-2, TUC-60-32HD, TUC-60-LP, TUC-60D-2, TUC-60D-2-LP, TUC-60D-4, TUC-60D-4-LP, TUC-60G, TUC-60G-LP, TUC-67, TUC-67D-2, TUC-67D-4, TUC-67HD, TUC-GAL-48, TUC-GAL-48-2, TWT-44, TWT-44D-2, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67HD
Compatible Manufacturer Model Number
GDM-10, GDM-10-58, GDM-10F-RB, GDM-10RB, GDM-10RF, GDM-10RF-LE, GDM-10SSL, GDM-11SD, GDM-12, GDM-12F, GDM-12FC, GDM-12LE-RF, GDM-12RF, GDM-LE, T-15G, TBB-24-72, TBB-24-72-S, TBB-24-72G, TBB-24-72G-SD, TBB-24-72G-SD-S, TBB-24GAL-72, TBB-24GAL-72-S, TBB-24GAL-72G, TRCB-48, TUC-44, TUC-44D-2, TUC-44HD, TUC-48, TUC-48-LP, TUC-48D-2, TUC-48D-2-LP, TUC-48D-4, TUC-48D-4-LP, TUC-48G, TUC-48G-LP, TUC-60, TUC-60-32, TUC-60-32D-2, TUC-60-32HD, TUC-60-LP, TUC-60D-2, TUC-60D-2-LP, TUC-60D-4, TUC-60D-4-LP, TUC-60G, TUC-60G-LP, TUC-67, TUC-67D-2, TUC-67D-4, TUC-67HD, TUC-GAL-48, TUC-GAL-48-2, TWT-44, TWT-44D-2, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67HD
Compatible Manufacturer Part Number
GDM-10, GDM-10-58, GDM-10F-RB, GDM-10RB, GDM-10RF, GDM-10RF-LE, GDM-10SSL, GDM-11SD, GDM-12, GDM-12F, GDM-12FC, GDM-12LE-RF, GDM-12RF, GDM-LE, T-15G, TBB-24-72, TBB-24-72-S, TBB-24-72G, TBB-24-72G-SD, TBB-24-72G-SD-S, TBB-24GAL-72, TBB-24GAL-72-S, TBB-24GAL-72G, TRCB-48, TUC-44, TUC-44D-2, TUC-44HD, TUC-48, TUC-48-LP, TUC-48D-2, TUC-48D-2-LP, TUC-48D-4, TUC-48D-4-LP, TUC-48G, TUC-48G-LP, TUC-60, TUC-60-32, TUC-60-32D-2, TUC-60-32HD, TUC-60-LP, TUC-60D-2, TUC-60D-2-LP, TUC-60D-4, TUC-60D-4-LP, TUC-60G, TUC-60G-LP, TUC-67, TUC-67D-2, TUC-67D-4, TUC-67HD, TUC-GAL-48, TUC-GAL-48-2, TWT-44, TWT-44D-2, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67HD
Compatible with Mfr. Model No.
GDM-10, GDM-10-58, GDM-10F-RB, GDM-10RB, GDM-10RF, GDM-10RF-LE, GDM-10SSL, GDM-11SD, GDM-12, GDM-12F, GDM-12FC, GDM-12LE-RF, GDM-12RF, GDM-LE, T-15G, TBB-24-72, TBB-24-72-S, TBB-24-72G, TBB-24-72G-SD, TBB-24-72G-SD-S, TBB-24GAL-72, TBB-24GAL-72-S, TBB-24GAL-72G, TRCB-48, TUC-44, TUC-44D-2, TUC-44HD, TUC-48, TUC-48-LP, TUC-48D-2, TUC-48D-2-LP, TUC-48D-4, TUC-48D-4-LP, TUC-48G, TUC-48G-LP, TUC-60, TUC-60-32, TUC-60-32D-2, TUC-60-32HD, TUC-60-LP, TUC-60D-2, TUC-60D-2-LP, TUC-60D-4, TUC-60D-4-LP, TUC-60G, TUC-60G-LP, TUC-67, TUC-67D-2, TUC-67D-4, TUC-67HD, TUC-GAL-48, TUC-GAL-48-2, TWT-44, TWT-44D-2, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67HD
For Use with Mfr Model Number
GDM-10, GDM-10-58, GDM-10F-RB, GDM-10RB, GDM-10RF, GDM-10RF-LE, GDM-10SSL, GDM-11SD, GDM-12, GDM-12F, GDM-12FC, GDM-12LE-RF, GDM-12RF, GDM-LE, T-15G, TBB-24-72, TBB-24-72-S, TBB-24-72G, TBB-24-72G-SD, TBB-24-72G-SD-S, TBB-24GAL-72, TBB-24GAL-72-S, TBB-24GAL-72G, TRCB-48, TUC-44, TUC-44D-2, TUC-44HD, TUC-48, TUC-48-LP, TUC-48D-2, TUC-48D-2-LP, TUC-48D-4, TUC-48D-4-LP, TUC-48G, TUC-48G-LP, TUC-60, TUC-60-32, TUC-60-32D-2, TUC-60-32HD, TUC-60-LP, TUC-60D-2, TUC-60D-2-LP, TUC-60D-4, TUC-60D-4-LP, TUC-60G, TUC-60G-LP, TUC-67, TUC-67D-2, TUC-67D-4, TUC-67HD, TUC-GAL-48, TUC-GAL-48-2, TWT-44, TWT-44D-2, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67HD
Compatible with Manufacturer Model No.
GDM-10, GDM-10-58, GDM-10F-RB, GDM-10RB, GDM-10RF, GDM-10RF-LE, GDM-10SSL, GDM-11SD, GDM-12, GDM-12F, GDM-12FC, GDM-12LE-RF, GDM-12RF, GDM-LE, T-15G, TBB-24-72, TBB-24-72-S, TBB-24-72G, TBB-24-72G-SD, TBB-24-72G-SD-S, TBB-24GAL-72, TBB-24GAL-72-S, TBB-24GAL-72G, TRCB-48, TUC-44, TUC-44D-2, TUC-44HD, TUC-48, TUC-48-LP, TUC-48D-2, TUC-48D-2-LP, TUC-48D-4, TUC-48D-4-LP, TUC-48G, TUC-48G-LP, TUC-60, TUC-60-32, TUC-60-32D-2, TUC-60-32HD, TUC-60-LP, TUC-60D-2, TUC-60D-2-LP, TUC-60D-4, TUC-60D-4-LP, TUC-60G, TUC-60G-LP, TUC-67, TUC-67D-2, TUC-67D-4, TUC-67HD, TUC-GAL-48, TUC-GAL-48-2, TWT-44, TWT-44D-2, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67HD
Compatible Pump Manufacturer Part Number
GDM-10, GDM-10-58, GDM-10F-RB, GDM-10RB, GDM-10RF, GDM-10RF-LE, GDM-10SSL, GDM-11SD, GDM-12, GDM-12F, GDM-12FC, GDM-12LE-RF, GDM-12RF, GDM-LE, T-15G, TBB-24-72, TBB-24-72-S, TBB-24-72G, TBB-24-72G-SD, TBB-24-72G-SD-S, TBB-24GAL-72, TBB-24GAL-72-S, TBB-24GAL-72G, TRCB-48, TUC-44, TUC-44D-2, TUC-44HD, TUC-48, TUC-48-LP, TUC-48D-2, TUC-48D-2-LP, TUC-48D-4, TUC-48D-4-LP, TUC-48G, TUC-48G-LP, TUC-60, TUC-60-32, TUC-60-32D-2, TUC-60-32HD, TUC-60-LP, TUC-60D-2, TUC-60D-2-LP, TUC-60D-4, TUC-60D-4-LP, TUC-60G, TUC-60G-LP, TUC-67, TUC-67D-2, TUC-67D-4, TUC-67HD, TUC-GAL-48, TUC-GAL-48-2, TWT-44, TWT-44D-2, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67HD
Compatible Mfr. Model Number
GDM-10, GDM-10-58, GDM-10F-RB, GDM-10RB, GDM-10RF, GDM-10RF-LE, GDM-10SSL, GDM-11SD, GDM-12, GDM-12F, GDM-12FC, GDM-12LE-RF, GDM-12RF, GDM-LE, T-15G, TBB-24-72, TBB-24-72-S, TBB-24-72G, TBB-24-72G-SD, TBB-24-72G-SD-S, TBB-24GAL-72, TBB-24GAL-72-S, TBB-24GAL-72G, TRCB-48, TUC-44, TUC-44D-2, TUC-44HD, TUC-48, TUC-48-LP, TUC-48D-2, TUC-48D-2-LP, TUC-48D-4, TUC-48D-4-LP, TUC-48G, TUC-48G-LP, TUC-60, TUC-60-32, TUC-60-32D-2, TUC-60-32HD, TUC-60-LP, TUC-60D-2, TUC-60D-2-LP, TUC-60D-4, TUC-60D-4-LP, TUC-60G, TUC-60G-LP, TUC-67, TUC-67D-2, TUC-67D-4, TUC-67HD, TUC-GAL-48, TUC-GAL-48-2, TWT-44, TWT-44D-2, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67HD
Description
Start Component Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Component Cover, 13555028 (939749)
- TRUE Grill Assembly Gdm-45 Black 47 9/16W X 1 (879378)
- TRUE Gasket, Tbb-24-60, Black, 30X25X0.375 (810786)
- TRUE Lid Assy Tssu 12 PanMega 27 1/4W X 19 1 (870338)
- RINNAI Water Pressure Sensor Assembly (807000185)
- RINNAI Injector (Lp)431Wta (Notes) (Lp) (AU129-210-0.85)
- POWER SOAK Rail 1-1/4 X 11-3/8 S/SNo Not (29707-1138)
- RINNAI Kit, Recirculation Pump Kbp, No 104000265 (104000265)
- ANTUNES ROUNDUP Momentary Switch (4010166)
- VULCAN HART Pressure Regulator 3/4" Nat (408279-22)
- BRADLEY BX-SERVICE KIT- LOCK, CLIP & KEY (P15-400)
- PERFORMANCE TOOL 150-Pc Hair Pin Assortment Hdwr Kit-Hair P, W5210 (W5210)
- GE Spark Electrode (WB13K18)
- LAKESIDE Stationary Machine Stand - 20"x24"x29-3/16" (736)
- BLODGETT SPRING WHEEL KIT (71910)