Zoro Homepage
This item is Discontinued.
True Temper 16 Shovel, Steel Blade, 38" L Natural Wood Handle 1630300

16 Shovel, Steel Blade, 38" L Natural Wood Handle (Discontinued)

  • Mfr # 1630300
  • Zoro # G5416257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630300
Zoro #
G5416257
UPC #
049206163034
Country of Origin
Unknown

Dimensions

Handle Length
38"
Blade Width
14"
Blade Length
15"

Details

Handle Material
Wood
Blade Material
Steel
Handle Type
D-Grip
Gauge
16
Handle Color
Natural
Item
Shovel
Blade Type
Square

Description

Shovel, Blade Type Square, Blade Material Steel, Blade Length 15 In., Blade Width 14 In., Gauge 16, Handle Type D-Grip, Handle Material Wood, Handle Length 38 In., Handle Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.