Shop TRUE TEMPER
See all product information
Create Account
16-Tine Rake, 25-Tine Rake, Action Hoe & Shrub Rake, Seasonal Clean-up Set
- Mfr # 10000-07547
- Zoro # G623309914
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
63.9 in
Width
15.8 in
Head Material
Steel
Application
Seasonal lawn clean-up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07547
- Zoro #
- G623309914
- UPC #
- 049206101593
- Country of Origin
- China
Dimensions
- Height
- 63.9 in
- Width
- 15.8 in
- Overall Length
- 3.5 in
Details
- Item
- 4-pc. Seasonal Clean-up Garden Tool Set
- Material
- Steel
- Head Material
- Steel
- Application
- Seasonal lawn clean-up
- Includes
- Bow Rake, Action Hoe, Shrub Rake, Lawn Rake
Description
Get the job done with this 4-piece tool bundle from True Temper. The 16-tine bow rake loosens and levels compact soil. The action hoe cuts weeding time in half by cutting roots deep under the surface. Clear leaves and debris under shrubs and around plants with the 8-inch shrub rake. The lawn rake is ideal for clearing clippings from lawns and sidewalks. Perfect for seasonal clean-up.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.