Shop TRUE TEMPER
See all product information
Create Account
1922800 30-Inch Poly Cushion Grip Leaf Rake, PK6
- Mfr # 1922800
- Zoro # G606382262
product price:Â
$
363.99
/pk of 6, $60.67/ea
Free Shipping & Returns
Key Features
Head Style
Poly
Handle Type
Cushion Grip
Head Material
Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1922800
- Zoro #
- G606382262
- UPC #
- 49206192287
- Country of Origin
- United States
Details
- Head Style
- Poly
- Handle Type
- Cushion Grip
- Head Material
- Poly
- Item
- Leaf Rake
Description
UNION TOOLS 30" POLY LEAF RAKE W/ CUSHION GRIP 64171 IDEAL FOR LARGE YARDS AND BIG JOBS, THIS UNIONTOOLS LEAF RAKE QUICKLY AND EFFICIENTLY COLLECTS LEAVES, GRASS CLIPPINGS, TWIGS, PINE NEEDLES AND ACORNS. THE POLY TINES RESIST CRACKING WHILE RETAINING THEIR SHAPE, EVEN AFTER CONTINUAL USAGE. THE RAKE'S LIGHTWEIGHT MATERIALS MINIMIZE FATIGUE AND REDUCE BACK STRAIN. FEATURES:
- 30-INCH HEAD WITH PREMIUM POLYPROPYLENE TINES 48-INCH NORTH AMERICAN ASH HANDLE FOR STRENGTH AND DURABILITY CUSHION GRIP FOR COMFORT AND CONTROL RIBBED CONSTRUCTION PROVIDES ADDITIONAL RIGIDITY AND STRENGTH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.