Zoro Homepage

24 in L Replacement Sledge Hammer Handle, Wood

  • Mfr # 2001200

  • Zoro # G4138535


product price: $10.49
/ea

Key Features

Overall Length
24 in
Handle Type
Sledge
Handle Material
Wood
Impact Rated
No
Grip Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001200
Zoro #
G4138535
UPC #
032816206505
Country of Origin
United States

Dimensions

Overall Length
24 in

Details

Handle Type
Sledge
Handle Material
Wood
Impact Rated
No
Item
Hammer Handle
Grip Style
Plain
For Use With
Sledge Hammers

Description

This True Temper 2001200 Hammer Handle is the durable and sturdy replacement part you need. It can be used as a sledge hammer handle for striking large nails or other objects. This 24" long handle features a round, smooth design that allows for easy gripping and control. It comes in a package of one. The True Temper 2001200 Hammer Handle is something you will definitely want to equip yourself with.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.