3/4 in ID x 50 ft L Pro-Flow Heavy Duty Garden Hose, Heavy Duty PVC Tube

  • Mfr # 4003900

  • Zoro # G602665154


product price:Ā  $83.89
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Tube Material
Heavy Duty PVC
Kink Resistant
Yes
Features
Professional Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4003900
Zoro #
G602665154
UPC #
49206400399
Country of Origin
Singapore

Dimensions

Hose Length
50 ft
Hose Inside Dia.
3/4 in

Details

Hose Tube Material
Heavy Duty PVC
Item
Pro-Flow Heavy Duty Garden Hose
Kink Resistant
Yes
Features
Professional Grade

Description

JACKSONĀ® PROFESSIONAL TOOLS 3/4" X 50' PRO-FLOW HEAVY DUTY PROFESSIONAL GARDEN HOSE HEAVY DUTY PROFESSIONAL GARDEN HOSE IS BUILT TO LAST AND PROVIDE YEARS OF SERVICE. HIGH BURST RATING FOR USE IN MANY APPLICATIONS. HOSE END ATTACHMENT FEATURES HEAVY-DUTY BRASS COUPLING WITH SPRING TO PREVENT KINKING AT THE SPIGOT. UP TO 450 PSI BURST PRESSURE RATING. FEATURES:
    50 FT LENGTH AND 3/4 INCH DIAMETER FOR CONVENIENCE BRASS COUPLING IS LONG LASTING AND CRUSH PROOF HEAVY DUTY PVC MATERIAL, FEATURING "CONTINUOUS FLOW" DESIGN ON INNER TUBE ANTI-BACTERIAL LINING PREVENTS DETERIORATION AND EXTENDS HOSE LIFE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.