48 in. Wood Handle Poly Leaf Rake, 15-Tine, 3-Pack
- Mfr # 10000-07609
- Zoro # G023309873
product price:Â
$
55.85
/ea
Key Features
Handle Length
48 in
Handle Material
Wood
Number of Tines
15
Head Width
32.4 in
Application
Raking leaves and clearing debris from lawns and gardens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07609
- Zoro #
- G023309873
- UPC #
- 049206102385
- Country of Origin
- China
Dimensions
- Handle Length
- 48 in
- Head Width
- 32.4 in
- Height
- 2.75 in
- Head Length
- 23 in
- Overall Length
- 65.25 in
- Width
- 32.4 in
Details
- Handle Material
- Wood
- Item
- Leaf Rake
- Number of Tines
- 15
- Application
- Raking leaves and clearing debris from lawns and gardens
- Material
- Poly
- Head Material
- Poly
- Includes
- 3 Poly Leaf Rakes
- Number of Pieces
- 3
Description
The True Temper 30-inch Clog Free rake is ideal for raking large amounts of leaves. The uniquely designed tines prevent clogging for a faster clean-up process. The cushion grip handle is great for comfort and control.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.