Shop TRUE TEMPER
See all product information
Create Account
57 in. Hardwood Handle Steel Bow Rake, 16-Tine, 2-Pack
- Mfr # 10000-07562
- Zoro # G223309901
product price:Â
$
89.69
/ea
Key Features
Handle Material
Hardwood
Width
15.8 in
Overall Length
3.5 in
Head Width
7.9 in
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000-07562
- Zoro #
- G223309901
- UPC #
- 049206101739
- Country of Origin
- China
Dimensions
- Width
- 15.8 in
- Overall Length
- 3.5 in
- Head Width
- 7.9 in
- Handle Length
- 57 in
- Height
- 63.9 in
- Head Length
- 15.8 in
Details
- Handle Material
- Hardwood
- Head Material
- Steel
- Includes
- 2 Bow Rakes
- Item
- Bow Rake
- Material
- Steel
- Number of Tines
- 16
- Application
- Clearing debris from lawns and gardens and leveling and smoothing materials
- Number of Pieces
- 2
Description
With a welded steel head and durable hardwood handle, this bow rake by True Temper is designed to loosen and level soil. 16 strong steel tines break up hard, compacted soil and mulch and spread it evenly. Perfect for homeowners with smaller gardening and landscaping requirements.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.