
5/8 in ID x 100 ft L Garden Hose, Rubber Tube
Mfr # 4008500A
Zoro # G302665096
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Hose Length
100 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Features
Commercial Use; Professional Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4008500A
Zoro #
G302665096
UPC #
049206400856
Country of Origin
Germany
Dimensions
Hose Length
100 ft
Hose Inside Dia.
5/8 in
Details
Hose Tube Material
Rubber
Item
Garden Hose
Features
Commercial Use; Professional Grade
Description
JACKSON® PROFESSIONAL TOOLS 5/8" X 100' RUBBER COMMERCIAL DUTY GARDEN HOSE THIS GARDEN HOSE FEATURES EDPM, A SPECIAL SYNTHETIC RUBBER BLEND THAT IS OPTIMIZED FOR WATER APPLICATIONS. MAXIMUM OPERATING TEMPERATURE AND PRESSURE OF 140 DEGREES AT 100 PSI MAKE THIS HOSE A STRONG CHOICE FOR CONTRACTORS , LANDSCAPERS, AND OTHER COMMERCIAL PROFESSIONAL END-USERS. FEATURES:
- 100 FT LENGTH AND 5/8 INCH DIAMETER PROVIDE MAXIMUM REACH BRASS COUPLING IS LONG LASTING, AND CRUSH PROOF HEAVY DUTY RUBBER MATERIAL IS DURABLE AND LONG LASTING MANUFACTURED IN THE USA
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.