Zoro Homepage

5/8 in ID x 50 ft L Garden Hose, PVC Tube

  • Mfr # 4007800A

  • Zoro # G402665002


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Kink Resistant
Yes
Features
All-Weather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007800A
Zoro #
G402665002
UPC #
49206400788
Country of Origin
Romania

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
PVC
Item
Garden Hose
Kink Resistant
Yes
Features
All-Weather
Hose Cover Material
PVC

Description

AMESĀ® 5/8" X 50' ALL-WEATHER GARDEN HOSE PREMIUM ALL-PURPOSE GARDEN HOSE WITH MANY FEATURES MAKE THIS HOSE A GREAT VALUE!! BEAUTIFUL GREEN/BLUE COLOR BLENDS WELL WITH EXTERIOR ENVIRONMENT. FEATURES:
    50 FT LENGTH AND 5/8 INCH DIAMETER FOR CONVENIENCE BRASS COUPLING IS LONG LASTING, CRUSH PROOF, AND FEATURES RUBBER GRIP MEDIUM DUTY PVC MATERIAL WITH RIGID INTERIOR SPINE THAT PROTECTS FROM KINKING POLY SLEEVE PROTECTS HOSE FROM KINKING AT THE SPIGOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.