Zoro Homepage

5/8 in ID x 50 ft L Garden Hose, Rubber Tube

  • Mfr # 4008600A

  • Zoro # G102665029


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Features
Professional Grade
For Media Type
Hot Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008600A
Zoro #
G102665029
UPC #
049206400863
Country of Origin
Germany

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
Rubber
Item
Garden Hose
Features
Professional Grade
For Media Type
Hot Water

Description

JACKSONĀ® PROFESSIONAL TOOLS 5/8" X 50' HOT WATER RUBBER GARDEN HOSE THIS GARDEN HOSE IS FOR USE WITH HOT WATER IN CLEANING APPLICATIONS OR JOB SITES. DESIGNED FOR MAXIMUM PERFORMANCE UP TO 160 DEGREES AND 100 PSI OPERATING TEMPERATURE AND PRESSURE. THE CHOICE TO MAKE WHEN HOT WATER IS USED!! FEATURES
    50 FT LENGTH AND 5/8 INCH DIAMETER FOR CONVENIENCE BRASS COUPLING IS LONG LASTING, AND CRUSH PROOF HEAVY DUTY RUBBER MATERIAL IS DURABLE AND LONG LASTING MANUFACTURED IN THE USA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.