Zoro Homepage

5/8 in ID x 50 ft L Garden Hose, Rubber Tube, Black

  • Mfr # 4008300A

  • Zoro # G002664887


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
Rubber
Hose Color
Black
Features
Commercial Use; Professional Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4008300A
Zoro #
G002664887
UPC #
49206400832
Country of Origin
Japan

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in

Details

Hose Tube Material
Rubber
Hose Color
Black
Item
Garden Hose
Features
Commercial Use; Professional Grade

Description

JACKSONĀ® PROFESSIONAL TOOLS 5/8" X 50' RUBBER COMMERCIAL DUTY GARDEN HOSE FEATURING EDPM, A SPECIAL SYNTHETIC RUBBER BLEND THAT IS OPTIMIZED FOR WATER APPLICATIONS. MAXIMUM OPERATING TEMPERATURE AND PRESSURE OF 140 DEGREES AT 100 PSI MAKE THIS GARDEN HOSE A STRONG CHOICE FOR CONTRACTORS , LANDSCAPERS, AND OTHER COMMERCIAL PROFESSIONAL END-USERS. FEATURES
    50 FT LENGTH AND 5/8 INCH DIAMETER FOR CONVENIENCE BRASS COUPLING IS LONG LASTING, AND CRUSH PROOF HEAVY DUTY RUBBER MATERIAL IS DURABLE AND LONG LASTING MANUFACTURED IN THE USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.