Zoro Homepage

8 in Poly Poly Leaf Rake, 48 in L

  • Mfr # 64197

  • Zoro # G808619685


product price: $24.55
/ea

Key Features

Overall Width of Tines
8 in
Head Style
Poly
Handle Length
48 in
Head Material
Poly
Length of Tines
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64197
Zoro #
G808619685
UPC #
79617641975
Country of Origin
United States

Dimensions

Overall Width of Tines
8 in
Handle Length
48 in
Length of Tines
1-1/2 in

Details

Head Style
Poly
Head Material
Poly
Item
Leaf Rake

Description

8-inch poly head accesses hard to reach places. Premium polypropylene tines retain their shape. 2-inch North American ash handle for strength and durability. Ribbed construction provides additional rigidity and strength.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.