Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ames 18 Polypropylene Ergonomic Combo Shovel

  • Mfr # 1603072

  • Zoro # G108621920


product price: $73.79
/ea

Key Features

Handle Length
54
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1603072
Zoro #
G108621920
UPC #
49206160309
Country of Origin
United States

Dimensions

Handle Length
54

Details

Weight
5
Item
Shovel

Description

This combo shovel is great for both shoveling and pushing snow. The improved ergonomic steel handle provides 15% more leverage than other ergonomic handles. It reduces bending for added comfort and ease on your back. This item features a 18-inch poly combo blade, Durable ergonomic bent steel handle, Steel wear strip for extended blade life, Extra-large D-grip for maximum comfort with gloved hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.