Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ames True Temper 30005 Tamper With Steel Handle 10 x 10 In.

  • Mfr # 7724008

  • Zoro # G904154899


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7724008
Zoro #
G904154899
UPC #
-
Country of Origin
China

Description

Features
  • For tamping asphalt, gravel and dirt.
  • All steel construction with 10 in. handle end grip.
  • Dimension - 43 x 10 x 10
  • Item Weight - 14.00 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.