Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ames True Temper 46142 Notch Edge Roof Ripper - 7.38 x 12 In.

  • Mfr # 6109276

  • Zoro # G004155901


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6109276
Zoro #
G004155901
UPC #
-
Country of Origin
United States

Description

Best for removing shingles. Turned step. Notched blade removes nails and shingles. 12 welds hold securely to blade fulcrum for leverage. Industrial gauge tempered steel blade. Ash handle with steel and wood D-Grip and 9 in. socket. Use repair handle No.871.

Features
  • Professional - notched edge
  • 30 in. steel/wood d-grip handle
  • Blade Dimension - 7-3/8 x 12 in.
  • Item Weight - 5.66 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.