Zoro Homepage
This item is Discontinued.
True Temper Ames True Temper 7836745 36 in. True Temper Mattock Replacement Handle 7836745

Ames True Temper 7836745 36 in. True Temper Mattock Replacement Handle (Discontinued)

  • Mfr # 7836745
  • Zoro # G803974956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7836745
Zoro #
G803974956
UPC #
49206148604
Country of Origin
China

Description

This replacement 36" Mattock Axe handle is the perfect replacement handle to extend the life of your tool.

Combining art and design with intriguing function, we have created a stunning collection of furniture and decorative accessories. With meticulous attention to detail and quality of our products will add a touch of intrigue and whimsy to any room.

Features
  • 36 in. True Temper Mattock Replacement Handle
  • Comfort and convenience with their functionality
Specifications
  • Handle Length: 36 in.
  • 36 in.
  • Handle Material: Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.