Zoro Homepage
This item is Discontinued.
True Temper AMES TRUE TEMPER Round Point Shovel with Straight Handle 45520

AMES TRUE TEMPER Round Point Shovel with Straight Handle (Discontinued)

  • Mfr # 45520
  • Zoro # G002710775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45520
Zoro #
G002710775
UPC #
79617455206
Country of Origin
United States

Dimensions

Handle Length
57.1
Height
6.2
Outside Diameter
4.33
Width
9

Description

This Jackson Round Point Shovel with Straight Handle features a Power Step with raised tread to provide maximum control and support and minimize material buildup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.