Zoro Homepage

Clog Free Leaf Rake, 15 Tines, 48 in L Hardwood Handle

  • Mfr # 2914912

  • Zoro # G707388859


product price: $31.45
/ea

Key Features

Head Style
Clog Free
Handle Length
48 in
Handle Material
Hardwood
Tine Material
Poly
Number of Tines
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2914912
Zoro #
G707388859
UPC #
49206108219
Country of Origin
United States

Dimensions

Handle Length
48 in

Details

Head Style
Clog Free
Handle Material
Hardwood
Tine Material
Poly
Number of Tines
15
Item
Leaf Rake

Description

The TRUE TEMPER 24 in CLOG FREE rake features an innovative, patented head design that prevents leaves from being clogged or speared by the rake head tines This rake is good for raking large quantity of leaves and other yard waste quickly and efficiently

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.