Shop TRUE TEMPER
See all product information
Create Account
Cutter Mattock, 2.5 lb. Forged Steel Pick, 36 in. Hickory Handle
- Mfr # 20182400
- Zoro # G223309888
product price:Â
$
20.25
/ea
Key Features
Head Length
2.85 in
Height
36 in
Application
Digging in hardened soils, trenching, and chopping roots
Handle Material
Hickory
Head Weight
2.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20182400
- Zoro #
- G223309888
- UPC #
- 049206142732
- Country of Origin
- India
- Application
- Digging in hardened soils, trenching, and chopping roots
- Handle Material
- Hickory
- Head Weight
- 2.5 lb
- Includes
- Cutter Mattock
- Item
- Cutter Mattock
- Head Material
- Steel
- Connection Type
- Slip-Eye
Dimensions
- Head Length
- 2.85 in
- Height
- 36 in
- Head Width
- 14 in
- Width
- 14 in
- Handle Length
- 36 in
- Overall Length
- 2.85 in
Description
The True Temper 2.5-pound Cutter Mattock features a 36-inch hickory handle for increased handle strength with overstrike protection to prevent handle breakage. A 2.5-pound forged steel pick head provides maximum durability with a slip-eye connection for trusted head retention. Ideal for digging in hardened soils, trenching, and chopping roots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.