Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1163100
Zoro #
G5306034
UPC #
049206031357
Country of Origin
India
Dimensions
Overall Length
30-1/4"
Overall Width
7-1/8"
Dia.
1"
Thickness
1"
Details
Color
Black
Features
Dual Purpose Wrecking Bar combines Claw, Hammer, Nail Puller and Pry Bar
Material
Steel
Pry Bar Sub-Category
Demolition Bars
Item
Universal Wrecking Tool
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Description
Universal Wrecking Tool, Overall Length 30 1/4 in, Features Dual Purpose Wrecking Bar combines Claw, Hammer, Nail Puller and Pry Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.