Zoro Homepage

Digging Bars, Digging Bar, 69 In. L

  • Mfr # 1160000

  • Zoro # G5306016


product price: $40.99
/ea

Key Features

Features
Heat Treated, Tamper Head
Type
Digging Bars
Overall Length
71 in
Overall Width
3 1/4 in
Material
Heat Treated Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1160000
Zoro #
G5306016
UPC #
049206116009
Country of Origin
India

Dimensions

Overall Length
71 in
Overall Width
3 1/4 in
Thickness
1 in
Bar Width
3 1/4 in
End Width
3 1/4 in
Bar Diameter
1 in

Details

Item
Digging Bar
Features
Heat Treated, Tamper Head
Type
Digging Bars
Material
Heat Treated Carbon Steel
End Style
Chisel
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Bar Color
Black
Tether Ready
No
Bar Material
Steel
Includes Handle
No

Description

Digging Bar, Type Digging Bars, End Style Chisel, End Width 3 1/4 in, Bar Material Steel, Bar Diameter 1 in, Bar Width 3 1/4 in, Overall Length 71 in, Handle Color Black, Bar Color Black, Features Heat Treated, Tamper Head, Tether Ready No, Includes Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.