Digging Bars, Digging Bar, 72-1/2 In. L
Mfr # 1160300
Zoro # G5306043
product price: $46.99
/eaKey Features
Features
Pencil Point Bar
Type
Digging Bars
Overall Length
72 1/2 in
Overall Width
1 1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1160300
Zoro #
G5306043
UPC #
049206116030
Country of Origin
India
Dimensions
Overall Length
72 1/2 in
Overall Width
1 1/4 in
Thickness
1 in
End Width
1 1/4 in
Bar Width
1 1/4 in
Bar Diameter
1 in
Details
Item
Digging Bar
Features
Pencil Point Bar
Type
Digging Bars
Material
Steel
End Style
Point
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Includes Handle
No
Tether Ready
No
Bar Material
Steel
Bar Color
Black
Description
If you are looking for a reliable tool to help you pry, tear or break open things, the True Temper 1160300 Digging Bar is the perfect choice. With a 72 1/2 in. length and 1 1/4 in. width, this digging bar is ideal for prying open boards and tearing down walls. The pencil point helps with precision work like removing trim boards or small nails. This black steel digging bar has an overall thickness of 1 in., making it durable enough to withstand heavy use without bending or breaking. It can be tethered using standard tools. The True Temper 72 1/2" Digging Bar is just what you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.