Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dirt Tamper, 8x8 In Blade, Handle 42 In

  • Mfr # 11334GR

  • Zoro # G0895264


product price: $54.49
/ea

Key Features

Handle Type
Straight
Handle Material
Wood
Handle Length
42 in
Blade Width
8 in
Blade Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11334GR
Zoro #
G0895264
UPC #
049206113343
Country of Origin
China

Dimensions

Handle Length
42 in
Blade Width
8 in
Blade Length
8 in

Details

Handle Type
Straight
Handle Material
Wood
Item
Dirt Tamper
Blade Material
Steel
Product Type
Hand Tamper

Description

Dirt Tamper, Product Type Hand Tamper, Blade Material Steel, Blade Width 8 in, Blade Length 8 in, Handle Material Wood, Handle Length 42 in, Handle Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.