Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8881600
Zoro #
G3162607
UPC #
049206888166
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
12 39/64 in
Head Length
3 63/64 in
Head Width
1 1/2 in
Details
Item
Drilling Hammer
Head Weight
3 lb.
Handle
Steel
Meets/Exceeds
ASME
Features
Anti-Vibration
Head Material
Forged Steel
Description
Drilling Hammer, Head Weight 3 lb., Overall Length 12 39/64 in, Head Length 3 63/64 in, Head Width 1 1/2 in, Steel Handle, Head Material Forged Steel, Anti-Vibration, Meets/Exceeds ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.