Shop TRUE TEMPER
See all product information
Create Account
Excavator Shovel, Forged Steel Blade, 47 in. Fiberglass Handle, Comfort Step
- Mfr # 2584200
- Zoro # G523309922
product price:Â
$
23.69
/ea
Key Features
Width
10.13 in
Includes
Excavator Shovel
Head Width
10 in
Application
Digging and gardening in hard, rocky soil
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2584200
- Zoro #
- G523309922
- UPC #
- 049206645080
- Country of Origin
- United States
- Includes
- Excavator Shovel
- Application
- Digging and gardening in hard, rocky soil
- Item
- Excavator Shovel
- Head Material
- Steel
- Handle Material
- Fiberglass
Dimensions
- Width
- 10.13 in
- Head Width
- 10 in
- Overall Height
- 59 in
- Handle Length
- 38 in
- Overall Length
- 4.91 in
Description
The True Temper Round Point Excavator Shovel is designed for maximum penetration in the toughest of soils. Use it for digging, gardening, and landscaping projects, particularly in hard, rocky soil. This heavy-use tool is ideal for frequent jobs and yard maintenance.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.