Gooseneck Wrecking Bar, 3/4 In. W
Mfr # 1170500
Zoro # G3011635
product price: $9.95
/eaKey Features
Features
Gooseneck Wrecking Bar, Single Curved End and Flattened Points With a Small Slot on Both Ends
Type
Wrecking Bars
Overall Length
24 in
Overall Width
3/4 in
Material
Tempered Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1170500
Zoro #
G3011635
UPC #
049206117051
Country of Origin
India
Dimensions
Overall Length
24 in
Overall Width
3/4 in
Thickness
3/4 in
Bar Width
3/4 in
End Width
5 1/4 in
Bar Diameter
1 3/4 in
Details
Item
Gooseneck Wrecking Bar
Features
Gooseneck Wrecking Bar, Single Curved End and Flattened Points With a Small Slot on Both Ends
Type
Wrecking Bars
Material
Tempered Steel
End Style
Chisel
Color
Black
Standards
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Bar Material
Steel
Includes Handle
No
Tether Ready
No
Bar Color
Black
Description
With its gooseneck design, the True Temper 1170500 Gooseneck Wrecking Bar is a versatile tool that can be used for prying and nail pulling. With a 3/4 in. thickness, this wrecking bar has a 24 in. length and overall width of 3/4 in. Made of tempered steel, it has a chisel on one end and a nail puller on the other. The black gooseneck bar is designed to resist rust and corrosion while being able to withstand heavy use. If you are looking for an efficient tool that can handle tough jobs, then this True Temper Gooseneck Wrecking Bar is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.