Zoro Homepage

Gooseneck Wrecking Bar, 3/4 In. W

  • Mfr # 1171600

  • Zoro # G2548926


product price: $14.55
/ea

Key Features

Features
Gooseneck Wrecking Bar, Single Curved End and Flattened Points With a Small Slot on Both Ends
Type
Wrecking Bars
Overall Length
36 in
Overall Width
3/4 in
Material
Tempered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1171600
Zoro #
G2548926
UPC #
049206117167
Country of Origin
India

Dimensions

Overall Length
36 in
Overall Width
3/4 in
Thickness
3/4 in
End Width
5 1/4 in
Bar Width
3/4 in
Bar Diameter
2 in

Details

Item
Gooseneck Wrecking Bar
Features
Gooseneck Wrecking Bar, Single Curved End and Flattened Points With a Small Slot on Both Ends
Type
Wrecking Bars
Material
Tempered Steel
End Style
Chisel
Standards
ASME
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Bar Material
Steel
Tether Ready
No
Number of Nail Slots
2
End Angle Style
Gooseneck, Offset
Includes Handle
No
Bar Color
Black

Description

This True Temper 1171600 Gooseneck Wrecking Bar is the perfect tool for demolition work. You can use it to pry apart or pull nails, while the chisel on one end will help you with breaking up old concrete. The 36 in. long bar has a 3/4 in. width and thickness. With a goose neck design, this wrecking bar provides easy leverage when pulling nails or prying apart boards and other objects. Made of tempered steel, this black gooseneck bar comes with a nail puller on one end and a chisel on the other. It is also capable of being tethered with standard tools. This True Temper 36" Goose Neck Wrecking Bar will make short work of your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.