Ice Scraper, 7 in Blade W, Wood, 48 in Handle L, Straight, 5 in Blade H, Steel
Mfr # 26832GR
Zoro # G4702096
product price: $32.29
/eaKey Features
Blade Width
7 in
Handle Material
Wood
Handle Length
48 in
Handle Type
Straight
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26832GR
Zoro #
G4702096
UPC #
049206645394
Country of Origin
China
Dimensions
Blade Width
7 in
Handle Length
48 in
Blade Height
5 in
Overall Length
53 in
Details
Handle Material
Wood
Handle Type
Straight
Blade Material
Steel
Weight
7 lb
Item
Ice Scraper
Product Type
Ice Scraper
Description
Ice Scraper, Blade Material Steel, Blade Width 7 in, Blade Height 5 in, Handle Length 48 in, Handle Type Straight, Handle Material Wood, Weight 7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.