Zoro Homepage
This item is Discontinued.
True Temper Lawn Rake, 48" L Wood Handle 1920000

Lawn Rake, 48" L Wood Handle (Discontinued)

  • Mfr # 1920000
  • Zoro # G4009722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1920000
Zoro #
G4009722
UPC #
049206192003
Country of Origin
United States

Dimensions

Handle Length
48"
Length of Tines
12 in
Overall Width of Tines
24 in

Details

Handle Material
Wood
Handle Type
Straight
Item
Lawn Rake
Tine Material
Poly
Number of Tines
26

Description

Lawn Rake, Tine Material Poly, Number of Tines 26, Overall Width of Tines 24 in, Length of Tines 12 in, Handle Type Straight, Handle Material Wood, Handle Length 48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.