Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-230
Zoro #
G2049257
UPC #
049206192317
Country of Origin
United States
Dimensions
Handle Length
48"
Length of Tines
11 1/4 in
Overall Width of Tines
30 in
Details
Handle Material
Wood
Handle Type
Straight
Tine Material
Poly
Number of Tines
30
Item
Lawn Rake
Features
Plastic Leaf
Head Material
Poly
Description
Lawn Rake, Tine Material Poly, Number of Tines 30, Overall Width of Tines 30 in, Length of Tines 11 1/4 in, Handle Type Straight, Handle Material Wood, Handle Length 48 In., Head Material Poly, Features Plastic Leaf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.