Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhole Cover Bar, Steel, 1 x 6 x 24 in

  • Mfr # 1175300

  • Zoro # G5304135


product price: $17.09
/ea

Key Features

Material
Steel
Color
Black
Overall Length
25 in
Overall Width
6 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1175300
Zoro #
G5304135
UPC #
049206117532
Country of Origin
India

Dimensions

Overall Length
25 in
Overall Width
6 in
Overall Height
1 in

Details

Item
Manhole Cover Bar
Material
Steel
Color
Black
Includes
Hardened Steel Chisel Point, Hexagon
Features
3 3/4 lb, Hexagon, Hardened Steel Chisel Point

Description

Manhole Cover Bar, Features 3 3/4 lb, Hexagon, Hardened Steel Chisel Point, Material Steel, Overall Height 1 in, Overall Width 6 in, Color Black, Overall Length 25 in, Includes Hardened Steel Chisel Point, Hexagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.