Pinch Bars, Pinch Point Bar, 24 In. L
Mfr # 1161100
Zoro # G0667861
product price: $12.59
/eaKey Features
Features
Point Bar Works in the Tightest Spaces
Type
Pry Bars
Overall Length
24 in
Overall Width
3/4 in
Material
Tempered Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1161100
Zoro #
G0667861
UPC #
049206116115
Country of Origin
India
Dimensions
Overall Length
24 in
Overall Width
3/4 in
Thickness
3/4 in
End Width
1 1/4 in
Bar Width
1 1/4 in
Bar Diameter
1 1/4 in
Details
Item
Pinch Point Bar
Features
Point Bar Works in the Tightest Spaces
Type
Pry Bars
Material
Tempered Steel
End Style
Point
Standards
ASME
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
End Angle Style
Offset
Tether Ready
No
Bar Material
Steel
Includes Handle
No
Bar Color
Black
Weight
2.75 lb
Description
Pinch Point Bar, Type Pry Bars, End Style Point, Bar Width 1 1/4 in, Overall Length 24 in, End Angle Style Offset, End Width 1 1/4 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Point Bar Works in the Tightest Spaces, Handle Color Black, Includes Handle No, Standards ASME, Weight 2.75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.