Pinch Bars, Pinch Point Bar, 48 In. L
Mfr # 1161400
Zoro # G1060166
product price: $30.99
/eaKey Features
Features
Long Hand Tool Utilized to Pry and Lever Heavy Objects
Type
Pinch Bars
Overall Length
48 in
Overall Width
1 in
Material
Tempered Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1161400
Zoro #
G1060166
UPC #
049206116146
Country of Origin
India
Dimensions
Overall Length
48 in
Overall Width
1 in
Thickness
1 in
Bar Width
1 in
End Width
1 in
Bar Diameter
1 in
Details
Item
Pinch Point Bar
Features
Long Hand Tool Utilized to Pry and Lever Heavy Objects
Type
Pinch Bars
Material
Tempered Steel
End Style
Point
Color
Black
Standards
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Bar Material
Steel
Bar Color
Black
End Angle Style
Straight
Tether Ready
No
Includes Handle
No
Description
If you need to pry and move heavy objects, the True Temper Pinch Bars are what you need. These wrecking bars can take on tough jobs with ease. Made of tempered steel, these pinch point bars offer superior strength and durability. The black bar has a length of 48 in., width of 1 in., thickness of 1 in., and a diameter of 1 in. You can use this tool to pry or move heavy objects easily, thanks to its strength and design. For powerful performance, the True Temper Pinch Bars are an essential for your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.