Pinch Bars, Pinch Point Bar, 60-1/2 In. L
Mfr # 1160100
Zoro # G2250193
product price: $51.15
/eaKey Features
Features
Round Tapered Handle
Type
Pry Bars
Overall Length
60 in
Overall Width
1 1/4 in
Material
Tempered Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1160100
Zoro #
G2250193
UPC #
049206116016
Country of Origin
India
Dimensions
Overall Length
60 in
Overall Width
1 1/4 in
Thickness
1 1/4 in
Bar Width
1 1/4 in
End Width
1 1/4 in
Bar Diameter
1 in
Details
Item
Pinch Point Bar
Features
Round Tapered Handle
Type
Pry Bars
Material
Tempered Steel
End Style
Point
Color
Black
Standards
ASME
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Includes Handle
Yes
Bar Color
Black
End Angle Style
Straight
Tether Ready
No
Bar Material
Steel
Weight
18 lb
Description
The True Temper 1160100 Pinch Bars are the ideal tool for removing nails and pulling out wall studs. These pinch bars have a medium carbon steel construction, making them durable and safe to use. The black tempered steel bars measure 60 1/2 in. in length and 1 1/4 in. in width. They also have a thickness of 1 1/4 in., with a diameter of 1". You can use these wrecking bars on drywall, plaster, sheetrock, subflooring, lath board and plasterboard walls. When you need to remove nails or pull out wall studs, this True Temper Pinch Bar is the tool you want by your side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.