Zoro Homepage

Pinch Bars, Pinch Point Bar, 60 In. L

  • Mfr # 1174300

  • Zoro # G5306025


product price: $35.19
/ea

Key Features

Features
Hexagon Steel Construction, Slate Bar With a Diamond Point
Type
Pry Bars
Overall Length
60 in
Overall Width
2 3/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1174300
Zoro #
G5306025
UPC #
049206117433
Country of Origin
India

Dimensions

Overall Length
60 in
Overall Width
2 3/4 in
Thickness
1 in
End Width
2 3/4 in
Bar Width
1 in
Bar Diameter
1 in

Details

Item
Pinch Point Bar
Features
Hexagon Steel Construction, Slate Bar With a Diamond Point
Type
Pry Bars
Material
Steel
End Style
Point
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Tether Ready
No
Weight
13 lb
End Angle Style
Offset
Includes Handle
No
Bar Shape
Hexagon
Bar Color
Black
Bar Material
Steel
Application
Moves, Breaks or Deforms Large or Heavy Items Such as Slate

Description

Pinch Point Bar, Type Pry Bars, End Style Point, Bar Width 1 in, Overall Length 60 in, Bar Shape Hexagon, End Angle Style Offset, End Width 2 3/4 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Hexagon Steel Construction, Slate Bar With a Diamond Point, Handle Color Black, Includes Handle No, Weight 13 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.