Zoro Homepage

Pinch Bars, Pinch Point Bar, 66-1/4 In. L

  • Mfr # 1162500

  • Zoro # G5306061


product price: $65.59
/ea

Key Features

Features
Round Tapered Handle
Type
Pinch Bars
Overall Length
66 in
Overall Width
1 1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1162500
Zoro #
G5306061
UPC #
049206116252
Country of Origin
India

Dimensions

Overall Length
66 in
Overall Width
1 1/2 in
Thickness
1 1/2 in
End Width
1 1/2 in
Bar Width
1 1/2 in
Bar Diameter
1 1/2 in

Details

Item
Pinch Point Bar
Features
Round Tapered Handle
Type
Pinch Bars
Material
Steel
End Style
Point
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Bar Material
Steel
Bar Color
Black
Tether Ready
No
Includes Handle
Yes
End Angle Style
Straight
Application
To Pry and Move Heavy Objects, Break Up Clay, Concrete, and Other Hard Materials

Description

Pinch Point Bar, Type Pinch Bars, End Style Point, Bar Width 1 1/2 in, Overall Length 66 in, End Angle Style Straight, End Width 1 1/2 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Round Tapered Handle, Handle Color Black, Includes Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.