Zoro Homepage

Poly Poly Shrub Rake, 11 Tines, 65.19 in L

  • Mfr # 2919100

  • Zoro # G703456460


product price: $38.75
/ea

Key Features

Head Style
Poly
Handle Length
65.19 in
Head Material
Poly
Number of Tines
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2919100
Zoro #
G703456460
UPC #
49206645264
Country of Origin
United States

Dimensions

Handle Length
65.19 in

Details

Head Style
Poly
Head Material
Poly
Number of Tines
11
Item
Shrub Rake

Description

Raking Just Got Easier, If you're looking for something to easily rake around plants and foliage, try the True Temper shrub rake. Its optimized head design makes it easy to reach even the tightest spaces to collect leaves and debris without disturbing your live and growing plants and landscaping.


  • • Easy to useideal for removing debris from under shrubs, fences, trees and other tight places.
  • • Vinyl-coated steel handle
  • • Cushion end grip

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.