Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Residential Wheelbarrow 6 cu ft

  • Mfr # RP6TC14

  • Zoro # G516119309


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14.5 in
For Use With
Poly Tub Wheelbarrows
Overall Length
39 in
Overall Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP6TC14
Zoro #
G516119309
UPC #
49206109759
Country of Origin
United States

Dimensions

Overall Width
14.5 in
Overall Length
39 in
Overall Height
28 in

Details

For Use With
Poly Tub Wheelbarrows
Item
Wheelbarrows/Yard Carts

Description

Flat Free Tires: No, Handle Material: Steel, Bin Material: Poly, Product Type: Residential Wheelbarrow, Sub Brand: , Brand Name: True Temper, Wheel Diameter: 15-1/2, Capacity: 6, Color: Yellow, Depth: 58-3/4, Height: 27, Number of Wheels: , Tire Type: , W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.