Shop All Shovels and Scoops
True Temper
Scoop Shovel, Poly Blade, 28 in L Wood Handle
Mfr # 2604300
Zoro # G7206066
Sold in multiples of 6 for $179.34
Item requires special delivery charges. A $14.17 per item surcharge will be applied.
$179.34
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 28 in
- Blade Type Scoop
- Blade Material Poly
- Handle Type D-Grip
Product Information
- Brand True Temper
- MFR # 2604300
- Zoro # G7206066
- UPC # 049206645158
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 28 in |
Details
Description
Poly Scoop,w/ D-Grip,Hardwood Handle, Product Type Scoop Shovel, Handle Type D-Grip, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STICK-EM Glue Trap, Mouse Size, 4x3", PK96 (122)
- LANDSCAPERS SELECT Hose Reel Flat W/1Nzl 1Ma 50Ft (YP1121)
- MTD Bail-Operator Libe (747-08450)
- UPPERBOUNCE Replacment Rod For 11' Frame-8 Pole Caps Included (UBFGPCS-11)
- TRUE TEMPER 48 in General Purpose Shovel (79805)
- TRUE TEMPER #10 Grain Scoop, Plastic Blade, 48 in L Wood Wood Handle (1680100GR)
- TRUE TEMPER 48 in L Replacement Handle for Shovel (2037300)
- TRUE TEMPER 46 in L Replacement Handle for Shovel, Ash Wood (2037400)
- TRUE TEMPER #2 General Purpose Steel Scoop W/ Straight Wood Handle (79805)
- TRUE TEMPER #12 Poly Scoop W/ Cushion Grip Handle (1680100)
- BULLY TOOLS Mud Shovel, 14 ga. Steel Blade, Fiberglass Handle (92705)
- True Temper Lawn & Garden Tools